Menu Search
Search
Cable and Wire Management Cable Ties Standard Cable Ties Ty-RapĀ® Tie, Cable; Nylon; UV-resistant; 120 lb.

ABB INSTALLATION PRODUCTS

Ty-RapĀ® Tie, Cable; Nylon; UV-resistant; 120 lb.

(45 Product Options)
  • Type: Cable Tie
  • Clip: Locking
  • Width: 0.27 in.
  • Tie Material: Nylon 6.6, UV-resistant
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Cable Tie
Clip: Locking
Width: 0.27 in.
Tie Material: Nylon 6.6, UV-resistant
Clip Material: Stainless Steel Barb
Tensile Strength: 120 lb.