Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
3M #EPS300-1-48IN-RED-24-PCS

Tubing, Heat-Shrink; 3:1; Expanded: 1 in.; 48 in. long; Red

SKU # 05112859764 Manufacturer Series: EPS-300
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Red
Tubing Type: Heat Shrink
Size: 1 in.
Voltage: 700V/mil
Temperature Rating: -67° to +230°F (-55° to +110°C)
Wall Type: Thin wall
Material: Polyolefin, Adhesive Lined
Shrink Ratio: 3:1
I.D. Expanded: 1 in. (25.4mm)
I.D. Recovered: 0.33 in. (8.47mm)
Length: 48 in.
Flame Retardant: Yes