Menu Search
Search
SIGNIFY #376491

Philips Lamp, Fluorescent; T12; 2-Pin G13; 30W

SKU # 78667737649
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color Temperature: 6500K
Color: Daylight
Lumens: 1950
CRI: 79
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: Medium Bi-Pin
Watts: 30W
Lamp Style: Warm White
Average Life - hrs: 18000
Length: 36 in.
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes