Menu Search
Search
EATON CROUSE-HINDS SERIES #CG75-650SA

Connector, Cord Grip; 0.69 to 1.07 in. OD; Brown

SKU # 66227703736 Manufacturer Series: CG Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color Code: Brown
Cable Range: 0.55-0.65 in.
Type: Cord Connector
Hub Size: 3/4 in.
OD Min: 0.69 in.
OD Max: 1.07 in.
OD - min-max average: 0.88 in.
Connection Type: Straight Male
Connection Rating: Liquid-Tight
Material: Aluminum
Application: Wet Location

Additional Info: Overall Length: 1-5/16 in.