Menu Search
Search

SIEMENS

Relay, Temperature Monitoring; 1-NO 1-NC; 3A

(6 Product Options) Manufacturer Series: 3RS10
  • Type: Temperature Monitoring Relay
  • Mounting: Plug-In Socket
  • Terminals: Spring-Loaded
  • Voltage: 230V AC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Temperature Monitoring Relay
Mounting: Plug-In Socket
Terminals: Spring-Loaded
Voltage: 230V AC
Amps: 3A
Contact Configuration: 1-NO 1-NC