Menu Search
Search
SIEMENS #3RS1000-2CK20

Relay, Temperature Monitoring; 1-NO 1-NC; 3A; 110/230V AC Coil

SKU # 75455486993 Manufacturer Series: 3RS10
RoHS Compliant
Coil Volts: 110/230V AC
Type: Temperature Monitoring Relay
Mounting: Plug-In Socket
Terminals: Spring-Loaded
Voltage: 230V AC
Amps: 3A
Contact Configuration: 1-NO 1-NC

Additional Info: Temperature Rating: -25 to 60 deg C (-13 to 140 deg F)