Menu Search
Search
IDEC #RH4B-ULAC24V

Relay, General Purpose; 10A; 4PDT; 24V AC Coil

SKU # 78040098703 Manufacturer Series: RH
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Coil Volts: 24V AC
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 14-Blade
Voltage: 250V AC
Amps: 10A
Contact Configuration: 4PDT
Contact Material: AgCdO Contacts
Indicators: Indicator Light