You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #3TF2010-0LB4

Contactor, Non-reversing; Open; 3P; 9A; 24VDC

SKU # 75455438761 Manufacturer Series: SIMICONT 3TF2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Coil Voltage: 24V DC
Type: Non-Reversing Contactor
Construction Standard: NEMA 400V AC
Size: NEMA Size 00
UL Cont. Amps: 9A
Poles: 3P
Hp 1-Phase 115V: 0.5 Hp
Hp 1-Phase 230V: 1.5 Hp
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 5 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO

Additional Info: Screw Terminal