Menu Search
Search
SIEMENS #3RT20252NB30

Sirius Contactor, Non-reversing; Open; 3P; 17A; 21-27.3VAC/DC

SKU # 66264391479 Manufacturer Series: 3RT20
RoHS Compliant
View more versions of this product
Coil Voltage: 21-27.3V AC/DC
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S0
UL Cont. Amps: 17A
Poles: 3P
Hp 1-Phase 115V: 1 Hp
Hp 1-Phase 230V: 3 Hp
Hp 3-Phase 200V: 5 Hp
Hp 3-Phase 230V: 5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 15 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO (1) NC

Additional Info: Spring Loaded Terminal