Menu Search
Search
SIEMENS #3RA24238XF322AG2

Sirius Contactor; 3P; 25A; 110V 50/60Hz

SKU # 66264390616 Manufacturer Series: 3RA24
RoHS Compliant
View more versions of this product
Coil Voltage: 110V 50/60Hz
Type: Contactor Combination
Construction Standard: I.E.C. 690V AC
Size: Frame Size S0
UL Cont. Amps: 25A
Poles: 3P
Auxiliary Contacts: (3) NO (3) NC

Additional Info: Wye-Delta Motor Start-Up, Operating Temperature: -25 to 60 deg C, IEC IP20, Power Rating: 11KW/400V, Mounting: Screw And Snap-On, Terminal: Spring-Loaded