Menu Search
Search
EATON #CN35DN2BB

Contactor, Lighting; Electronically Held; 30A; 2P; 240/220V 60/50Hz

SKU # 78211378100 Manufacturer Series: CN35
View more versions of this product
Coil Voltage: 240/220V 60/50Hz
Poles: 2
Contactor Type: Lighting, Electronically Held
Construction Standard: NEMA ISC-2
Size: 45mm Frame Width
UL Cont. Amps: 30A
Enclosure Type: Open
Auxiliary Contacts: 1-NO