Menu Search
Search
EATON #ECN1621CHE

Freedom Starter, Non-Reversing; 600V AC Line; NEMA Size 2; 60A Disconnect

SKU # 78211403571
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Coil Voltage: 460/440V 60/50Hz
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Fusible
Disconnect Amps: 60
Phase: 3
Line Voltage: 600V AC
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater

Additional Info: Cover Control: HAND/OFF/AUTO Selector Switch, Circuit Breaker Rating: 30A