Menu Search
Search
EATON #CN15KN3D

Freedom Contactor, Non-reversing; Open; 3P; 90A; 600/550V 60/50Hz

SKU # 78211419571
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Coil Voltage: 600/550V 60/50Hz
Hp 3-Phase 200V: 25.00 Hp (208V)
Hp 3-Phase 230V: 30.00 Hp (240V)
Hp 3-Phase 460V: 50.00 Hp (480V)
Hp 3-Phase 575V: 50.00 Hp (600V)
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 3
UL Cont. Amps: 90A
Poles: 3P
Enclosure Type: Open

Contactors are most commonly used to switch motor loads in applications where running overcurrent protection is either not required or is provided separately. Contactors consist of a magnetically actuated switch which can be remotely operated by a pushbutton station or pilot device such as a proximity switch, limit switch, float switch, auxiliary contacts and so on.

Additional Info: Mounting: Steel Mounting Plate