Menu Search
Search
EATON #CE15LN3E

Freedom Contactor, Non-reversing; Open; 3P; 85A; 208V 60Hz

SKU # 78211364430
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Coil Voltage: 208V 60Hz
Hp 1-Phase 115V: 7.5 Hp
Hp 1-Phase 230V: 10 Hp
Hp 3-Phase 200V: 25 Hp
Hp 3-Phase 230V: 30 Hp
Hp 3-Phase 460V: 60 Hp
Hp 3-Phase 575V: 75 Hp
Auxiliary Contacts: (1) NO Side Mounted
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: IEC Size L
UL Cont. Amps: 85A
Poles: 3P
Enclosure Type: Open

Contactors are most commonly used to switch motor loads in applications where running overcurrent protection is either not required or is provided separately. Contactors consist of a magnetically actuated switch which can be remotely operated by a pushbutton station or pilot device such as a proximity switch, limit switch, float switch, auxiliary contacts and so on.