Menu Search
Search
Automation and Control Contactors Magnetic Motor Contactors Freedom Contactor, Non-reversing; Open; 3P; 45A

EATON

Freedom Contactor, Non-reversing; Open; 3P; 45A

(6 Product Options)
  • Type: Non-Reversing Contactor
  • Construction Standard: NEMA 600V AC
  • Size: NEMA Size 2
  • UL Cont. Amps: 45A
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 2
UL Cont. Amps: 45A
Poles: 3P
Enclosure Type: Open

Contactors are most commonly used to switch motor loads in applications where running overcurrent protection is either not required or is provided separately. Contactors consist of a magnetically actuated switch which can be remotely operated by a pushbutton station or pilot device such as a proximity switch, limit switch, float switch, auxiliary contacts and so on.