Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
EATON #CE15RN3B

Freedom Contactor, Non-reversing; Open; 3P; 200A; 240/220V 60/50Hz

SKU # 78211385421
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Coil Voltage: 240/220V 60/50Hz
Hp 3-Phase 200V: 60 Hp
Hp 3-Phase 230V: 75 Hp
Hp 3-Phase 460V: 150 Hp
Hp 3-Phase 575V: 150 Hp
Auxiliary Contacts: (1) NO(1) NC
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: IEC Size R
UL Cont. Amps: 200A
Poles: 3P
Enclosure Type: Open

Contactors are most commonly used to switch motor loads in applications where running overcurrent protection is either not required or is provided separately. Contactors consist of a magnetically actuated switch which can be remotely operated by a pushbutton station or pilot device such as a proximity switch, limit switch, float switch, auxiliary contacts and so on.