Menu Search
EATON #ECL03C2CBA

Contactor, Lighting; NEMA 3R; 30A; 12 Poles; 480/440V 60/50Hz

SKU # 78211427427 Manufacturer Series: Class ECL03
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Poles: 12
Coil Voltage: 480/440V 60/50Hz
Auxiliary Contacts: (1) NO Side Mounted
Contactor Type: Lighting, Non-Combination Electrically Held
Construction Standard: UL Rated AC
Size: 45mm Frame
UL Cont. Amps: 30
Enclosure Type: NEMA 3R (Rainproof)