Menu Search
Search
EATON #CN35BN6AB

Contactor, Lighting; Electronically Held; 20A; 6P; 120/110V 60/50Hz

SKU # 78211393104 Manufacturer Series: CN35
View more versions of this product
Coil Voltage: 120/110V 60/50Hz
Poles: 6
Contactor Type: Lighting, Electronically Held
Construction Standard: NEMA ISC-2
Size: 45mm Frame Width
UL Cont. Amps: 20A
Enclosure Type: Open
Auxiliary Contacts: 1-NO