The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
EATON #CN35AN4AB

Contactor, Lighting; Electronically Held; 10A; 4P; 120/110V 60/50Hz

SKU # 78211378050 Manufacturer Series: CN35
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Poles: 4
Coil Voltage: 120/110V 60/50Hz
Contactor Type: Lighting, Electronically Held
Construction Standard: NEMA ISC-2
Size: 45mm Frame Width
UL Cont. Amps: 10A
Enclosure Type: Open
Auxiliary Contacts: 1-NO