Menu Search
Search
EATON #C25DNA250R-GL

Contactor, Definite Purpose; Non-Reversing; 2P; 65A; 12VAC 50/60Hz

SKU # 78668569193 Manufacturer Series: C25
RoHS Compliant
View more versions of this product
Coil Voltage: 12V AC 50/60Hz
Amps - inductive: 50A
Amps - resistive: 65A
Contactor Type: Non-Reversing Definite Purpose Contactor
Frame Size: D
Poles: 2
Enclosure Type: Open

Eaton offers the most comprehensive line of definite purpose contactors in the industry. Initially designed as an HVAC and refrigeration product, the C25 line is now the market leader and the product of choice for many OEM and contractors serving diverse markets. Featuring current ratings between 15A and 360A, the contactors are dual-rated for inductive and resistive ratings as well as for horsepower and kilowatt ratings.

Additional Info: Termination: Binding Head Screw, With Metal Mounting Plate