Menu Search
Coaxial Splitters RF-Splitter, 3 Way, Tabs w/Screws Mount, 1 GHz
STEREN ELECTRONICS #201-223

RF-Splitter, 3 Way, Tabs w/Screws Mount, 1 GHz

SKU # 40011099025
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: F-Type Video Splitter
Configuration: 3 Way
Mounting: Tabs with Screws
Performance: 1 GHz

Coaxial Splitters: Type - F-Type Video Splitter; Configuration - 3 Way; Mounting - Tabs w/Screws; Performance - 1 GHz; Additional Information - 130dB Min RF Shielding

Additional Info: 130dB Min RF Shielding