Menu Search
THOMAS & BETTS #RSK201

Shield-Kon Straight Connector Crimp-On

SKU # 78621087234 Manufacturer Series: RSK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Straight Connector
Configuration: Type F
Installation: Crimp-On
Cable Insulation O.D.: 0.101 - 0.143 in. (2.56 - 3.63mm)
Connector Length: 0.64"
Connector Width: 0.38"

Additional Info: Grounding Conductor: 22-20 AWG Str. Color Code: Blue. Application: Aircraft and Aerospace Electronics. Small light weight coaxial connectors.