PHILMORE #FC59QB

Solderless Connector, Type F Configuration, RG-6/Quad, Twist-On Installation

SKU: 78028093016
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Straight Connector
Configuration: Type F
Cable Size: RG-6/Quad
Installation: Twist-On
Description
Coaxial Connectors: Connector Type - Straight Connector; Configuration - Type F; Cable Size - RG-6/Quad; Installation - Twist-On; Additional Information - Nickel Plated
Additional Info: Nickel Plated