Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

LEVITON #40985-TW9

Connector, Type F Configuration, RG-59 Cable, Twist-On Installation

SKU: 07847784728
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Straight Connector
Configuration: Type F
Cable Size: RG59
Installation: Twist-On
Package Quantity: 100
Coaxial Connectors: Connector Type - Straight Connector; Configuration - Type F; Cable Size - RG59; Installation - Twist-On; Package Quantity - 100; Additional Information - One Piece Construction
Additional Info: One Piece Construction