Menu Search
Coaxial Connectors Connector, 0.730 in. L, Type F Configuration, RG-59 Cable, Crimp-On Installation

LEVITON #40985-1P6

Connector, 0.730 in. L, Type F Configuration, RG-59 Cable, Crimp-On Installation

SKU #07847784727
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Straight Connector
Configuration: Type F
Cable Size: RG59
Installation: Crimp-On
Package Quantity: 100

Coaxial Connectors: Connector Type - Straight Connector; Configuration - Type F; Cable Size - RG59; Installation - Crimp-On; Package Quantity - 100; Additional Information - One Piece Construction

Additional Info: One Piece Construction