Menu Search

IDEAL #89-580

Straight Connector Compression RG6

SKU: 78325089580
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Straight Connector
Configuration: RCA
Cable Size: RG6
Installation: Compression
Package Quantity: Jar of 35
Description
Connectors: Connector Type - Straight Connector; Configuration - RCA; Cable Size - RG6; Installation - Compression; Package Quantity - Jar of 35