Menu Search

IDEAL #89-060

Straight Connector Compression RG6, Universal

SKU: 78325089060
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Straight Connector
Configuration: Type F
Cable Size: RG6, Universal
Installation: Compression
Package Quantity: 50
Description
Coaxial Connectors: Connector Type - Straight Connector; Configuration - Type F; Cable Size - RG6, Universal; Installation - Compression; Package Quantity - 50; Additional Information - Terminate All Plenum RG-6 Braid Types from 60 percent thru Quad Shielding
Additional Info: Terminate All Plenum RG-6 Braid Types from 60 percent thru Quad Shielding