Menu Search
Coaxial Connectors Straight Connector Compression RG6 Plenum
IDEAL #89-5050

Straight Connector Compression RG6 Plenum

SKU # 78325070804
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Straight Connector
Configuration: BNC
Cable Size: RG6 Plenum
Installation: Compression
Cable Insulation O.D.: 0.220-0.250"
Package Quantity: 35 Jar