Menu Search

IDEAL #89-058

Straight Connector Compression RG59

SKU: 78325089058
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Straight Connector
Configuration: BNC
Cable Size: RG59
Installation: Compression
Package Quantity: 15
Description
Coaxial Connectors: Connector Type - Straight Connector; Configuration - BNC; Cable Size - RG59; Installation - Compression; Package Quantity - 15