IDEAL #89-049

Straight Connector Compression RG-59 Plenum

SKU: 78325089049
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Straight Connector
Configuration: BNC
Cable Size: RG-59 Plenum
Installation: Compression
Cable Insulation O.D.: 0.188-0.230 in.(4.77-5.84mm)
Package Quantity: 15 Card
Manufacturer Series: InSITE
Description
Coaxial Connectors: Connector Type - Straight Connector; Configuration - BNC; Cable Size - RG-59 Plenum; Installation - Compression; Cable Insulation O.D. - 0.188-0.230 in.(4.77-5.84mm); Package Quantity - 15 Card; Additional Information - Dielectric Diameter: 0.130-0.141 in.|Center Conductor: 0.029-0.042 in. 20-18 AWG Solid|Model: 59PLBNCIS|Color ID Band: White; Manufacturer Series - InSITE
Additional Info: Dielectric Diameter: 0.130-0.141 in.|Center Conductor: 0.029-0.042 in. 20-18 AWG Solid|Model: 59PLBNCIS|Color ID Band: White