Menu Search

IDEAL #89-014SMRCA

Straight Connector Compression Mini

SKU: 78325065196
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Straight Connector
Configuration: RCA
Cable Size: Mini
Installation: Compression
Package Quantity: 10 Card
Description
Coaxial Connectors: Connector Type - Straight Connector; Configuration - RCA; Cable Size - Mini; Installation - Compression; Package Quantity - 10 Card; Additional Information - Body Material: Nickel Plated|Contact Material: Gold
Additional Info: Body Material: Nickel Plated|Contact Material: Gold