Menu Search

IDEAL #92-582

Compression Connector RG-6

SKU: 78325092582
Manufacturer Series: OmniCONN
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Compression Connector
Configuration: RCA
Cable Size: RG-6
Cable Insulation O.D.: 0.267-0.305 in. (6.78-7.74mm)
Package Quantity: 4 Card
Description
Coaxial Connectors: Connector Type - Compression Connector; Configuration - RCA; Cable Size - RG-6; Cable Insulation O.D. - 0.267-0.305 in. (6.78-7.74mm); Package Quantity - 4 Card; Additional Information - Model 6RCARTQ; Manufacturer Series - OmniCONN
Additional Info: Model 6RCARTQ