Menu Search
IDEAL #92-212

Compression Connector RG-11 Plenum

SKU # 78325092212
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Connector Type: Compression Connector
Configuration: Type F
Cable Size: RG-11 Plenum
Cable Insulation O.D.: 0.340-0.348 in. (8.64-8.84mm)
Package Quantity: 10 Card

Coaxial Connectors: Connector Type - Compression Connector; Configuration - Type F; Cable Size - RG-11 Plenum; Cable Insulation O.D. - 0.340-0.348 in. (8.64-8.84mm); Package Quantity - 10 Card; Additional Information - Model 11PLF, Brass Construction

Additional Info: Model 11PLF, Brass Construction

Warning – California Prop 65

WARNING: Cancer -  www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.