FLUKE #3580

RF/Coaxial Connector, BNC Configuration, 1.12 in. L, Solder Installation

SKU: 09596918295
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Straight Connector
Configuration: BNC
Installation: Solder
Connector Length: 1.12 in. (28.5 mm)
Manufacturer Series: Triax
Description
Coaxial Connectors: Connector Type - Straight Connector; Configuration - BNC; Installation - Solder; Connector Length - 1.12 in. (28.5 mm); Additional Information - Impedance: 50 Ohm, Brass Body Material, Nickel Finish, Beryllium Copper Contact, Gold Contact Plating, Teflon Insulator, Temperature: -65 to 165 deg C; Manufacturer Series - Triax
Additional Info: Impedance: 50 Ohm, Brass Body Material, Nickel Finish, Beryllium Copper Contact, Gold Contact Plating, Teflon Insulator, Temperature: -65 to 165 deg C