Menu Search

BELDEN #SNSBNCMB

Snap-N-Seal Straight Plug Connector, BNC Configuration, Compression Installation

SKU: 60599846138
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Straight Plug
Configuration: BNC
Installation: Compression
Description
Coaxial Connectors: Connector Type - Straight Plug; Configuration - BNC; Installation - Compression; Additional Information - Material: NiTin Plated Brass, Post ID: 0.114 in., Sleeve ID: 0.217 in.; Manufacturer Series - Snap-N-Seal
Additional Info: Material: NiTin Plated Brass, Post ID: 0.114 in., Sleeve ID: 0.217 in.