Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Straight Connector Crimp-On RG-6

SKU: 84567100146
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Straight Connector
Configuration: Type F
Cable Size: RG-6
Installation: Crimp-On
Cable Insulation O.D.: 0.22 - 0.25 in. (5.59 - 6.35mm)
Coaxial Connectors: Connector Type - Straight Connector; Configuration - Type F; Cable Size - RG-6; Installation - Crimp-On; Cable Insulation O.D. - 0..220-0.250"(5.59-6.35mm)