Menu Search
Coaxial Connectors Pin Type Entry Connector, 0.65 in. O.D Cable Insulation

BELDEN #EI650MC2

Pin Type Entry Connector, 0.65 in. O.D Cable Insulation

SKU #60599845926
Manufacturer Series: LRC K Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Connector Type: Straight Pin Connector
Cable Insulation O.D.: 0.650 in. (16.51mm)
Package Quantity: 128

Additional Info: Cable Type: MC2, Center Conductor: 0.156 in., Two-Piece Construction