Drop Connector, Type F Configuration, RG-6, 1.265 in. L

SKU: 60599846060
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Straight Male Connector
Configuration: Type F
Cable Size: RG-6
Installation: Compression
Connector Length: 1.265 in. (32.13mm)
Package Quantity: 50
Manufacturer Series: Snap-N-Seal
Thomas and Betts introduces Snap-N-Seal one piece drop connectors, the newest addition to the Snap-N-Seal system. With its user-friendly, prepositioned and detachably coupled plastic sleeve, the Snap-N-Seal one piece connector incorporates time-proven adv
Additional Info: Post ID: 0.191 in., Sleeve ID: 0.290 in., Material: NiTin Plated Brass