BELDEN #SNS11ASTP450

Drop Connector, Type F Configuration, RG-11, 1.420 in. L

SKU: 60599848763
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Straight Male Connector
Configuration: Type F
Cable Size: RG-11
Installation: Compression
Connector Length: 1.420 in. (36.07mm)
Package Quantity: 432
Manufacturer Series: Snap-N-Seal
Description
LRC Snap-N-Seal connectors are environmentally sealed to protect drops from harsh environments. Through a unique 360 deg compression process, Snap-N-Seal connectors also offer the sustainable signal leakage protection required for today�s systems.
Additional Info: Post ID: 0.295 in., Sleeve ID: 0.415 in., Material: Brass, Finish: NiTin Plated