Menu Search
Coaxial Connector Boots Cable Retention Boot, 3.0 mm OD

PANDUIT #FMCBT3AQ-X

OptiCamĀ® Cable Retention Boot, 3.0 mm OD

SKU #07498364160
Manufacturer Series: 10Gig
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Connector Boot
Cable Size: 3.00 mm OD
Material: Rubber, Aqua

Additional Info: Length: 24mm, Termination: Pre-Polished Cam, Fiber Compatibility: OM3/OM4 10 GbE 50/125um Multimode