Menu Search
PANDUIT #FMCBT2BL-X

OptiCamĀ® Cable Retention Boot, 1.6 - 2.0 mm OD

SKU # 07498339189 Manufacturer Series: 10Gig
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Connector Boot
Cable Size: 1.60 - 2.00 mm OD
Material: Rubber, Black

Additional Info: Length: 24mm, Termination: Pre-Polished Cam, Fiber Compatibility: OM2 50/125um Multimode