Menu Search
Coaxial Connector Boots Cable Retention Boot, 1.6 - 2.0 mm OD
PANDUIT #FMCBT2AQ-X

OptiCamĀ® Cable Retention Boot, 1.6 - 2.0 mm OD

SKU # 07498364161 Manufacturer Series: 10Gig
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable Connector Boot
Cable Size: 1.60 - 2.00 mm OD
Material: Rubber, Aqua

Additional Info: Length: 24mm, Termination: Pre-Polished Cam, Fiber Compatibility: OM1/OM2/OM3/OM4 Multimode