Menu Search
Search
SUPERIOR ESSEX #79-147-91

RG-6 Coax Cable Cable Quad Shielded Black

SKU # 47005203960
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: RG-6 Coax Cable
Conductor Size: 18 AWG
Conductor Material: Copper Clad Steel
Jacket Rating Code: CM/CATV
Shield Type: Quad Shielded
Shield Material: Aluminum
Jacket Material: PVC
Jacket Color: Black
Insulation: PE
Nominal Impedance: 75 Ohm
Nominal OD: 0.300 in. (7.500 mm)
Manufacturer Listed Application: HDTV
Package Type: Reel

Coaxial Cable: Cable Type - RG-6 Coax Cable; Conductor Size - 18 AWG; Conductor Material - Copper Clad Steel; Jacket Rating Code - CM/CATV; Shield Type - Quad Shielded; Shield Material - Aluminum; Jacket Material - PVC; Jacket Color - Black; Insulation - PE; Nominal Impedance - 75 Ohm; Nominal OD - 0.300 in. (7.500 mm); Manufacturer Listed Application - HDTV, CATV, CCTV, Two-Way Cable Modems; Package Type - Reel