SOUTHWIRE #9210030601

Coaxial Cable, 18 AWG, Solid Bare Copper Conductor, 1C, 0.238 in. OD x 1000 ft L, White, FPE

SKU: 02989261964
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: RG-6 / U Coax Cable
Conductor Count: 1C
Conductor Size: 18 AWG
Conductor Material: Solid Bare Copper
Jacket Rating Code: CL2P CMP
Jacket Rating Application: Plenum Rated
Shield Type: Single Braid Shield
Shield Material: Bare CU Braid 95-pct
Jacket Material: PVC Low Smoke Polymer
Jacket Color: White
Insulation: FPE
Nominal Impedance: 75 Ohm
Temperature Rating - max: 75 deg C
Nominal OD: 0.238" (6.05 mm)
Length: 1000 ft. (305m)
Package Type: Reel
Description
Coaxial Cable: Cable Type - RG-6/U Coaxial; Conductor Count - 1C; Conductor Size - 18 AWG; Conductor Material - Solid Bare CU; Jacket Rating Code - CL2P CMP; Jacket Rating Application - Plenum Rated; Shield Type - Single Braid Shield; Shield Material - Bare CU Braid 95-pct; Jacket Material - PVC Low Smoke Polymer; Jacket Color - White; Insulation - FPE; Nominal Impedance - 75 Ohm; Temperature Rating - max - 75 deg C; Nominal OD - 0.238" (6.05 mm); Length - 1000 ft (305m); Package Type - Reel