Menu Search
Coaxial Cable Coaxial Cable, 18 AWG, Solid Bare Copper Conductor, 1C, 0.228 in. OD x 1000 ft L, White, FFEP
SOUTHWIRE #9210090601

Coaxial Cable, 18 AWG, Solid Bare Copper Conductor, 1C, 0.228 in. OD x 1000 ft L, White, FFEP

SKU # 02989262038
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 1,000 feet
Unable to add item to cart. Please try again.
Cable Type: RG-6 / U Coax Cable
Conductor Count: 1C
Conductor Size: 18 AWG
Conductor Material: Solid Bare Copper
Jacket Rating Code: CL2P CMP
Jacket Rating Application: Plenum Rated
Shield Type: Dual Foil & Braid Shield
Shield Material: AL Polyester Tape 100-pct, AL Braid 80-pct
Jacket Material: PVC Low Smoke Polymer
Jacket Color: White
Insulation: FFEP
Nominal Impedance: 75 Ohm
Nominal OD: 0.228" (5.79 mm)
Length: 1000 ft. (305m)
Package Type: Reel

Coaxial Cable: Cable Type - RG-6/U Coaxial; Conductor Count - 1C; Conductor Size - 18 AWG; Conductor Material - Solid Bare CU; Jacket Rating Code - CL2P CMP; Jacket Rating Application - Plenum Rated; Shield Type - Dual Foil & Braid Shield; Shield Material - AL Polyester Tape 100-pct, AL Braid 80-pct; Jacket Material - PVC Low Smoke Polymer; Jacket Color - White; Insulation - FFEP; Nominal Impedance - 75 Ohm; Nominal OD - 0.228" (5.79 mm); Length - 1000 ft (305m); Package Type - Reel