SOUTHWIRE #1910370608

Coaxial Cable, 14 AWG, Solid Bare Copper Conductor, 1C, 0.064 in. OD x 1000 ft L, PE Jacket, CATV

SKU: 02989228068
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: RG-11 / U Coax Cable
Conductor Count: 1C
Conductor Size: 14 AWG
Conductor Material: Solid Bare Copper
Jacket Rating Code: CATV
Jacket Rating Application: Outdoor Direct Burial
Shield Type: Braid
Shield Material: 95% Bare Copper Braid
Jacket Material: PE
Jacket Color: Black
Nominal Impedance: 75 Ohm
Nominal OD: 0.064 in (1.625 mm)
Manufacturer Listed Application: CCTV
Description
Coaxial Cable: Cable Type - RG-11/U Coax Cable; Conductor Count - 1C; Conductor Size - 14 AWG; Conductor Material - Solid Bare Copper; Jacket Rating Code - CATV; Jacket Rating Application - Outdoor Direct Burial; Shield Type - Braid; Shield Material - 95% Bare Copper Braid; Jacket Material - PE; Jacket Color - Black; Nominal Impedance - 75 Ohm; Nominal OD - 0.064 in (1.625 mm); Manufacturer Listed Application - CCTV