Menu Search

SIEMENS #6XV18752A

Coaxial Cable, Copper-Clad Aluminum Conductor, Halogen-Free Polyolefin AM3 Shield, 50 Ohm

SKU: 66264329778
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: R Coax Cable
Conductor Material: Copper-Clad Aluminum
Shield Material: Halogen-Free Polyolefin AM3
Jacket Color: Pastel Turquoise
Nominal Impedance: 50 Ohm
Temperature Rating - max: 85 deg C
Description
Coaxial Cable: Cable Type - R Coax Cable; Conductor Material - Copper-Clad Aluminum; Shield Material - Halogen-Free Polyolefin AM3; Jacket Color - Pastel Turquoise; Nominal Impedance - 50 Ohm; Temperature Rating - max - 85 deg C