Menu Search
Coaxial Cable Coaxial Cable, 20 AWG, Str Tinned Cu, 0.195 in., 1000 ft L, PVC Jacket, Black

GENERAL CABLE #C1178A.21.01

Coaxial Cable, 20 AWG, Str Tinned Cu, 0.195 in., 1000 ft L, PVC Jacket, Black

SKU #07940705276
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 1,000 feet
Cable Type: RG-58A Coax Cable
Conductor Count: 1C
Conductor Size: 20 AWG
Conductor Material: Stranded Tinned Copper
Shield Type: Braid
Shield Material: 95percent Tinned Copper Braid
Jacket Material: PVC
Jacket Color: Black
Insulation: PVC
Nominal Impedance: 50 Ohm
Nominal OD: 0.195 in.(4.95 mm)
Length: 1000 ft. (304.8m)

Coaxial Cable: Cable Type - RG-58A Coaxial; Conductor Count - 1C; Conductor Size - 20 AWG; Conductor Material - Str Tinned Cu; Shield Type - Braid; Shield Material - 95percent Tinned Copper Braid; Jacket Material - PVC; Jacket Color - Black; Insulation - PVC; Nominal Impedance - 50 Ohm; Nominal OD - 0.195 in.(4.95 mm); Length - 1000 ft (304.8m)