Menu Search
Coaxial Cable Coaxial Cable, 18 AWG, Solid copper-clad steel Conductor, 1C, 0.292 in. OD x 1000 ft L, Black
GENERAL CABLE #C5785.38.01

Coaxial Cable, 18 AWG, Solid copper-clad steel Conductor, 1C, 0.292 in. OD x 1000 ft L, Black

SKU # 07940703514
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 1,000 feet
Unable to add item to cart. Please try again.
Cable Type: RG-6 / U Coax Cable
Conductor Count: 1C
Conductor Size: 18 AWG
Conductor Material: Solid Copper-Clad Steel
Jacket Rating Code: CL2 CATV
Jacket Rating Application: General Purpose
Shield Type: Quad Foil & Braid Shield
Shield Material: (2)AL Polyester Tape 100-pct, (1)AL Braid 60-pct, (1)AL Braid 40-pct
Jacket Material: PVC
Jacket Color: Black
Insulation: FPE
Nominal Impedance: 75 Ohm
Nominal OD: 0.292" (7.42 mm)
Length: 500 ft. (152m)

Coaxial Cable: Cable Type - RG-6/U Coaxial; Conductor Count - 1C; Conductor Size - 18 AWG; Conductor Material - Solid CU Clad Steel; Jacket Rating Code - CL2 CATV; Jacket Rating Application - General Purpose; Shield Type - Quad Foil & Braid Shield; Shield Material - (2)AL Polyester Tape 100-pct, (1)AL Braid 60-pct, (1)AL Braid 40-pct; Jacket Material - PVC; Jacket Color - Black; Insulation - FPE; Nominal Impedance - 75 Ohm; Nominal OD - 0.292" (7.42 mm); Length - 500 ft (152m); Additional Information - Flexfoil Shield

Additional Info: Flexfoil Shield