Menu Search
Coaxial Cable Coaxial Cable, 18 AWG, Solid copper-clad steel Conductor, 1C, 0.275 in. OD x 1000 ft L, White
GENERAL CABLE #C5886.31.02

Coaxial Cable, 18 AWG, Solid copper-clad steel Conductor, 1C, 0.275 in. OD x 1000 ft L, White

SKU # 07940727242
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 1,000 feet
Unable to add item to cart. Please try again.
Cable Type: RG-6 Coax Cable
Conductor Count: 1C
Conductor Size: 18 AWG
Conductor Material: Solid Copper-Clad Steel
Jacket Rating Code: CMP
Jacket Rating Application: CATVR/CMR
Shield Type: Braid and Foil
Shield Material: Aluminum
Jacket Material: PVC
Jacket Color: Black
Insulation: Foam Polyethylene
Nominal Impedance: 75 Ohm